
12-1C RHH/LS CL B TNC LS0H, CTN BRD FT4 TELCOFLEX L3, 1000FT
Mfr # 56969401
Zoro # G1377312
product price: $1.45
/eaSold in multiples of 250 for $362.50
Key Features
Color
Blue
Voltage Range
600V
Jacketing Material
Cb-Cotton Braid
Material
Tinned or Coated Copper
Screen/Shield
Unshielded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
56969401
Zoro #
G1377312
UPC #
-
Country of Origin
Unknown
Dimensions
Thickness
45 MILS (.045")
Conductor Size/Gauge
12 AWG
Details
Color
Blue
Voltage Range
600V
Jacketing Material
Cb-Cotton Braid
Material
Tinned or Coated Copper
Screen/Shield
Unshielded
Type
Stranded
Conductor Count
1 Conductor
Temperature Rating
90 Degrees Centigrade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.