Metal Clad Building Cable, MC; FPLP, 12 AWG, 2C with Ground C, Red, Aluminum, Solid, 600V AC
Mfr # 55454002
Zoro # G8394872
product price: $558.99
/ea
Free Shipping & Returns
Key Features
Trade Designation
MC; FPLP
Wire Size
12 AWG
Conductor Material
Copper
Number of Conductors
2C with Ground
Wire Color
Black/Green/White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55454002
Zoro #
G8394872
UPC #
-
Country of Origin
United States
Dimensions
Wire Size
12 AWG
Length
250 ft
Nominal Outside Dia.
0.475 in
Conductor Size
12 AWG
Overall Length
250 ft
Nominal Outside Diameter
0.48 in
Grounding Conductor Size
12 AWG
Description
Metal Clad Armored Cable, Trade Designation MC-FPLP, Wire Size 12 AWG, Number of Conductors 2, Wire Color Black/Green/White, Jacket Color Red, Length 250 ft, Conductor Design Solid, Jacket Material Aluminum, Insulation Material PVC, Nominal Outside Dia. 0.48 in, Packaging Coil, Voltage 600 V, Temp. Rating -6.8 Degrees to 194 Degrees F Dry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.