1/2 in. D X 50 ft. L Thermoplastic Flexible Electrical Conduit For LFNC-B

  • Mfr # 55094222

  • Zoro # G516055812


product price: $43.19
/ea

Key Features

Trade Size
1/2 in
Material
Thermoplastic
Jacket Color
Gray
Nominal Length
50 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55094222
Zoro #
G516055812
UPC #
32886063848
Country of Origin
United States

Dimensions

Trade Size
1/2 in
Nominal Length
50 ft

Details

Material
Thermoplastic
Jacket Color
Gray

Description

Fitting Type: Threaded *Length: 50 *Material: Thermoplastic *Maximum Voltage: 600 *Packaging Type: *Product Type: Flexible Electrical Conduit *Schedule Type Number: *Sub Brand: *UL Listed: Yes *Brand Name: Southwire *CSA Listed: Yes *Color: Gray *Condu

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.