
1/2 in. x 100 ft. Liquidtight Flexible Metallic Titan Steel Conduit Gray
Mfr # 55082603
Zoro # G516238406
product price:Â $252.99
/ea
Free Shipping & Returns
Key Features
Max. Operating Temp.
80 Degrees C
Min. Operating Temp.
-30 Degrees C
Jacket Color
Gray
Nominal Length
100 ft
Material
Galvanized Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
55082603
Zoro #
G516238406
UPC #
32886042317
Country of Origin
United States
Dimensions
Nominal Length
100 ft
Trade Size
1/2 in
Details
Max. Operating Temp.
80 Degrees C
Min. Operating Temp.
-30 Degrees C
Jacket Color
Gray
Material
Galvanized Steel
Finish
Galvanized
Description
The LIQUIDTITE 1/2 in. x 100 ft. Metal Conduit is made of galvanized steel and features a thermoplastic jacket to seal out liquids, gases, dirt and oil. This conduit is great for applications that require movement or tight bends. Can also be used as a grounding conductor.Suitable for the installation and protection of electrical conductors in circuits of 600-Volt or lessIdeal for use where the application requires movement, cross-over connections or tight bendsGalvanized steel construction with a thermoplastic outer jacket to seal out liquids, gases, dirt, oil and moreDesigned for industrial and commercial applications for conveyors, blowers, cranes, air conditioners, machine tooling and lubrication equipmentRated for temperature range of -30 Degrees C to 80 Degrees C and 60 Degrees C in oil, direct burial and concrete encasement applications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.