Zoro Homepage

120/240V 20A Dual Voltage User Attachable ELCI, Black

  • Mfr # 26140010-6

  • Zoro # G915388375


product price: $56.69
/ea
Sold in multiples of 6 for $340.14

Key Features

Voltage
120V
Color
Black
Material
Polymer
Overall Width
5 in
Overall Depth
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26140010-6
Zoro #
G915388375
UPC #
24098907652
Country of Origin
Honduras

Dimensions

Overall Width
5 in
Overall Depth
2 in

Details

Voltage
120V
Color
Black
Material
Polymer

Description

  • • Applications Include: Copiers, Film Processors, Printers, Image Setters, Scanners, Appliances
  • • Trip Response Time for Ground Fault and Grounded Neutral Trip: Less Than 25mS
  • • Radio Frequency Noise Susceptibility: Operates Within Normal Limits With 0.5 Volts Injected On Power Line 150Khz-230Mhz"
  • • Effect of 10 Amp Turn DC Shock Fault Trip: 5% Maximum Trip Level Variation on Ground
  • • Endurance: 3,000 Operations Minimum
  • • Overload Current: Six Times Rated Current
  • • Insulation Voltage: 1500 Vrms - 1-Min.
  • • Cord Gauge: Accepts 18 - 12 AWG (SJT)
  • • Power On Indication: Mechanical Indicator

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.