Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12/3 SJEW 300 V 250 ft. L Service Cord

  • Mfr # 55039604

  • Zoro # G515921606


product price: $412.99
/ea
Free Shipping & Returns

Key Features

For Use With
Insecticide Granules
Length
3 in
Height
10.5 in
Width
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55039604
Zoro #
G515921606
UPC #
32886038907
Country of Origin
United States

Dimensions

Length
3 in
Height
10.5 in
Width
22 in

Details

For Use With
Insecticide Granules
Item
Insecticides/Repellents

Description

Brand Name: Coleman Cable *Color: Black *Gauge Conductors: 12/3 SJEW *Grounded: No *Insulation Material: Rubber *Maximum Amperage: 25 *Maximum Wattage: 7500 *Number of Outlets: *Product Type: Service Cord *UL Listed: Yes *Minimum Temperature: *OSHA List

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.