
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
20858702
Zoro #
G007946650
UPC #
32886266157
Country of Origin
United States
Dimensions
Insulation Thickness (Mils)
30mils
Size (Awg or Kcmil)
8 AWG
Nom. Height (Mils)
302mils
Nom. Width (Mils)
678mils
Size (Awg)
10
Details
Standards
Standards & ReferencesSouthwire® copper UF-B cable complies with the following:ASTM - B3 and B-8UL Standard 83UL Standard 493Federal Specification A-A-59544National Electrical Code, NFPA 70, 2011 EditionRoHS/REACH
No. of Conductors
2
Construction
Applications
No. of Strands
1, 7
No. of Grounds
1
Description
125' 82 Underground Feeder With Ground Cable, With Ground, Plastic Jacketed, Copper, Coil
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.