Zoro Homepage

125V Surge Protector with Alarm, Gray

  • Mfr # 3839131

  • Zoro # G116322765


product price: $20.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3839131
Zoro #
G116322765
UPC #
-
Country of Origin
China

Description

Features Surge protector with alarm 900 joules of surge protection and a grounded 3 pronged outlet Alarm sounds when surge protection has been exhausted and notifies that unit needs to be replaced to continue protecting your valuable appliances Protects appliances from surges, spikes, and sudden changes in electrical voltage Use with microwaves, garage openers, refrigerators and much more Specifications Voltage: 125V Color: Gray Number of Outlets: 1 outlets Maximum Wattage: 1875W Maximum Amperage: 15 amps UL Listed: Yes Indoor and Outdoor: Indoor Length: 2.05in Width: 1.89in Height: 3.03in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.