Shop SOUTHWIRE
See all product information
Create Account
13000 Lumen LED Overhead
Mfr # T60100
Zoro # G8285167
product price:Â
$
229.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Fixture Voltage
120 VAC
Lumens
13000
Light Color
Copper, black, silver
Material
Aluminum, plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T60100
- Zoro #
- G8285167
- UPC #
- 32886792472
- Country of Origin
- China
Details
- Fixture Voltage
- 120 VAC
- Lumens
- 13000
- Light Color
- Copper, black, silver
- Material
- Aluminum, plastic
Description
13,000 Lumen LED Overhead