Zoro Homepage

13W Fluorescent Trouble Light 6ft Cord with Hook and Switch

  • Mfr # L1797

  • Zoro # G8283934


product price: $36.79
/ea
Sold in multiples of 6 for $220.74

Key Features

Light Color
Yellow
Amps
15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L1797
Zoro #
G8283934
UPC #
90529617421
Country of Origin
China

Details

Light Color
Yellow
Amps
15

Description

LIGHT, WORK 13W FLUORESCENT TROUBLE


  • •13 watt Fluorescent bulb
  • •825 Lumens
  • •Hanging hook and ON/OFF switch
  • •6ft of 18/2 SJT cord
  • •UL cUL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.