Metal Clad Building Cable, MC, 14 AWG, 2C with Ground C, Silver, Aluminum, Solid, 600V AC, 100 ft

  • Mfr # 68579223

  • Zoro # G8193087


product price:  $95.59
/ea

Key Features

Trade Designation
MC
Wire Size
14 AWG
Conductor Material
Copper
Number of Conductors
2C with Ground
Wire Color
Black/Green/White
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
68579223
Zoro #
G8193087
UPC #
032886345241
Country of Origin
United States

Dimensions

Wire Size
14 AWG
Length
100 ft
Nominal Outside Dia.
0.439 in
Conductor Size
14 AWG
Overall Length
100 ft
Insulation Thickness (Mils)
15mils
Nominal Outside Diameter
0.44 in
Grounding Conductor Size
14 AWG

Details

Item
Metal Clad Building Cable
Trade Designation
MC
Conductor Material
Copper
Number of Conductors
2C with Ground
Wire Color
Black/Green/White
Jacket Color
Silver
Jacket Material
Aluminum
Conductor Design
Solid
Insulation Material
PVC
Voltage
600V AC
Temp. Rating
90°C
Standards
UL 83, 1569, 1685, NEC Article 330, Federal Specification A-A59544 (Formerly J-C-30B), FT4/IEEE 1202, Vertical Cable Tray Flame Test, Listed for Use In UL 1, 2 and 3 Hour Through Penetration Firestop Systems
Max. Amps
15
Application
Indoor
Stranding
1
Packaging
Coil
Shielding
Shielded
Shielding Material
Aluminum
Applications
ApplicationSouthwire Armorlite® Type MC Cable is suitable for use as follows:Branch, feeder and service power distribution in commercial, industrial, institutional, and multiresidential buildings.Fished or embedded in plaster.Concealed or exposed installationsEnvironmental air-handling spaces per NEC 300.22 (C).Places of Assembly per NEC 518.4 and theaters per NEC 520.5.Installation in cable tray and approved raceways.Under raised floors for information technology equipment conductors and cables per NEC 645.5(D) & 645.5(D)(2).Class I Div. 2, Class II Div 2, & Class III Div. 1 Hazardous Locations.
Construction
ConstructionSouthwire Armorlite® Type MC Cable is constructed with soft-drawn copper, Type THHN/THWN conductors rated 90°C dry available in sizes 14 AWG through 2 AWG, and a green insulated grounding conductor. The conductors are cabled together and a binder tape bearing the print legend is wrapped around the assembly. Aluminum interlocking armor is applied over the assembly.
Series
Armorlite(R)
Number of Ground Conductors
1
Number of Shielded Pairs
0
Trade Designation - Conductors
THHN
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group E, F, G, Class III, Div 1
Conductor Insulation Material
PVC
Includes Bonding Wire
No Bonding Wire
Number of Strands
1
Number of Neutrals
0
Grounding Conductor Material
Copper
Conductor Insulation Color
Black, White
Grounding Conductor Insulation Color
Green
Temperature Rating - Maximum Dry
194 Degrees F
Operating Temperature - Minimum
-6.8 Degrees F

Description

Metal Clad Armored Cable, Trade Designation MC, Wire Size 14 AWG, Number of Conductors 2, Wire Color Black/Green/White, Jacket Color Silver, Length 100 ft, Conductor Design Solid, Jacket Material Aluminum, Insulation Material PVC, Nominal Outside Dia. 0.44 in, Packaging Coil, Voltage 600 V, Temp. Rating -6.8 Degrees to 194 Degrees F Dry

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.