Shop SOUTHWIRE
See all product information
Create Account
14 AWG, UL 1015 Lead Wire, 19 Strand, 105C, 600V, Bare copper, PVC, Black, Sold per FT
- Mfr # F140300300
- Zoro # G014913836
product price:Â
$
0.24
/ea
Sold in multiples of 650 for
$156.00
Key Features
Conductor Material
Bare Copper
Jacket Color
Black
Nominal Outside Dia.
0.132 in
Voltage
600V
Insulation Material
PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F140300300
- Zoro #
- G014913836
- UPC #
- -
- Country of Origin
- United States
- Item
- Lead Wire
- Conductor Material
- Bare Copper
- Jacket Color
- Black
- Voltage
- 600V
- Insulation Material
- PVC
- Conductor Design
- Solid
- Temp. Rating
- 105°C
- Standards
- CSA AWM;CSA TEW;UL 1015;UL 1230
Dimensions
- Nominal Outside Dia.
- 0.132 in
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.