14/3 SJTW Red Tri-Tap Outdoor Extension Cord

  • Mfr # 4218SW8804

  • Zoro # G521853816


product price:  $48.59
/ea

Key Features

Cord Length
50 ft
NEMA Rating
NEMA 5-15P, NEMA 5-15R
Number of Conductors
3
Jacket Color
Red
Voltage
125V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4218SW8804
Zoro #
G521853816
UPC #
2989204218
Country of Origin
United States

Dimensions

Cord Length
50 ft

Details

NEMA Rating
NEMA 5-15P, NEMA 5-15R
Number of Conductors
3
Jacket Color
Red
Voltage
125V AC
Standards
UL, CUL, UL, CSA, NEC

Description

14 AWG, 3-Conductor, 50ft L, 125 V, 15 A, NEMA 5-15P/5-15R, Red, SJTW, Medium Duty, Extension Cord (6 per Pack)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.