Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15 ft. 12/2 Solid Romex Type NM-B WG Non-Metallic Wire

  • Mfr # 28828226

  • Zoro # G016054247


product price: $28.15
/ea

Key Features

Insulation Material
PVC: Thermoplastic
Temp. Rating
90°C
Trade Designation
NM-B
Voltage
600 volts
Conductor Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28828226
Zoro #
G016054247
UPC #
32886849435
Country of Origin
United States

Details

Insulation Material
PVC: Thermoplastic
Temp. Rating
90°C
Trade Designation
NM-B
Voltage
600 volts
Conductor Material
Copper
Conductor Design
Solid

Description

Amp Rating: 20 *Brand Name: Southwire *Cable or Wire Type: Romex Type NM-B WG Non-Metallic *Conductor Gauge: 12 *Conductor Material: Copper *Direct Burial: No *Flame Retardant: Yes *Ground Material: Copper *Insulation Material: PVC: Thermoplastic *Jacket

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.