Zoro Homepage

150W High Pressure Security Light w/12" Acrylic Reflector, Pwdr Coated

  • Mfr # L1741

  • Zoro # G8284010


product price: $179.99
/ea
Sold in multiples of 2 for $359.98
Free Shipping & Returns

Key Features

Width
13"
Length
13"
Light Color
Grey
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L1741
Zoro #
G8284010
UPC #
90529622388
Country of Origin
China

Dimensions

Width
13"
Length
13"

Details

Light Color
Grey

Description

LIGHT, SECURITY150W HIGH PRESSURE SODIUM


  • •12-inch acrylic reflector spreads light evenly
  • •Dusk to dawn photocell turns lights on at dusk and off at dawn
  • •Mounts onto walls with (2) bolts with the mounting arm or (3) bolts without the mounting arm
  • •Emits up to 15,000-lumens of energy efficient light
  • •Uses (1) 150-watt high pressure sodium bulb (included)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.