Zoro Homepage

151SW 150-Watt Clamp Light w/8.5" Reflector and 6Ft 18/2 SPT-2 Cord

  • Mfr # 151

  • Zoro # G8283907


product price: $15.59
/ea
Sold in multiples of 12 for $187.08

Key Features

Light Color
Aluminum
Material
Steel
Length
8.75"
Width
6.4"
Amps
1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
151
Zoro #
G8283907
UPC #
78693001512
Country of Origin
China

Dimensions

Length
8.75"
Width
6.4"

Details

Light Color
Aluminum
Material
Steel
Amps
1.25

Description

LIGHT, CLAMP WITH 6' CORD 8.5" REFLECTOR


  • •Heat Resistant 150W Socket
  • •6ft 18/2 Cord with Polarized Plug
  • •Clamp with vlnyl coated grips
  • •UL cUL listed
  • •Bulb not included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.