Primary Wire, Automotive, 16 AWG, 1C C, Red, PVC, Stranded, 60V, 100 ft.

  • Mfr # 55668023

  • Zoro # G2802712


product price:  $17.45
/ea

Key Features

Trade Designation
Automotive
Conductor Material
Copper
Number of Conductors
1C
Wire Color
Red
Jacket Color
Red
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
55668023
Zoro #
G2802712
UPC #
032886852848
Country of Origin
United States

Dimensions

Wire Size
16 AWG
Length
100 ft.
Nominal Outside Dia.
0.11 in
Conductor Size
16 AWG
Overall Length
100 ft
Nominal Outside Diameter
0.11 in

Details

Item
Primary Wire
Trade Designation
Automotive
Conductor Material
Copper
Number of Conductors
1C
Wire Color
Red
Jacket Color
Red
Conductor Design
Stranded
Jacket Material
PVC
Voltage
60V
Standards
SAE
Special Features
Premium Grade Abrasion, Resistant to Chemicals, Resistant to Moisture
Gauge/Conductor
16 STRD
Nom. Od (Mils)
104mils
No. of Strands
19
Construction
ConstructionSouthwire's GPT is manufactured using stranded bare or tinned copper conductors with PVC or XLPE insulationStranded Bare or Copper ConductorsPVC Insulation85°C, 60 Volts
Applications
ApplicationFor use in surface vehicle electrical systems
Conductor Insulation Color
Red
Temperature Rating - Maximum Dry
185 Degrees F
Packaging
Spool
Conductor Insulation Material
PVC

Description

Primary Automotive Wire, Number of Conductors 1, Wire Size 16 AWG, Insulation Material PVC, Wire Color Red, Length 100 ft, Voltage 60 V, Trade Designation GPT, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.