Shop SOUTHWIRE
See all product information
Create Account
SJTW Extension Cord Adapter, 12 AWG, Indoor/Outdoor, 12/3, 3 Outlets, Yellow, PVC, 50 ft
- Mfr # 2827
- Zoro # G704351061
product price:Â
$
121.99
/ea
Free Shipping & Returns
Key Features
Trade Designation
SJTW
Location
Indoor/Outdoor
Number of Outlets
3
Jacket Material
PVC
Jacket Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2827
- Zoro #
- G704351061
- UPC #
- 78693028274
- Country of Origin
- China
Dimensions
- Wire Size
- 12 AWG
- Cord Length
- 50 ft
Details
- Item
- Extension Cord Adapter
- Trade Designation
- SJTW
- Location
- Indoor/Outdoor
- Number of Outlets
- 3
- Jacket Material
- PVC
- Jacket Color
- Yellow
- Power Indicator
- Yes
- Gauge/Conductor
- 12/3
- Number of Conductors
- 3
- Voltage
- 125V AC
- Max. Amps
- 15 A
- Standards
- UL Listed
Description
Three outlet adapters with high gloss, extra durable, super flexible wire. Solid molded power block head stands up to heat, cold and rough use. 15 A/125 V insulated wire. Meets OSHA standards, UL listed. Yellow. Sleeved.
Restrictions
WARNING:
This product can expose you to chemicals including Diisononyl phthalate (DINP),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.