Zoro Homepage

16/2 SJOW 300 V 250 ft. L Service Cord

  • Mfr # 55811801

  • Zoro # G715921598


product price: $233.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55811801
Zoro #
G715921598
UPC #
032886092039
Country of Origin
Taiwan, Province of China

Description

Brand Name: Southwire *Color: Black *Gauge Conductors: 16/2 SJOW *Grounded: Yes *Insulation Material: Rubber *Maximum Amperage: 13 *Maximum Wattage: 3900 *Number of Outlets: *Product Type: Service Cord *UL Listed: Yes *Minimum Temperature: -4 *OSHA Liste

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.