This item is Discontinued.

Southwire 17 AWG, UL 3123 Lead Wire, 210 Strand, 150C, 600V, Tinned copper, SILICONE, Black, Sold per FT F170011200

This item is Discontinued.

Southwire

17 AWG, UL 3123 Lead Wire, 210 Strand, 150C, 600V, Tinned copper, SILICONE, Black, Sold per FT (Discontinued)

Mfr # F170011200
Zoro # G314913925
Country of Origin United States
Category Lead Wire
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
F170011200
Zoro #
G314913925
UPC #
-
Country of Origin
United States

Dimensions

Nominal Outside Dia.
0.119"

Details

Conductor Material
Tinned Copper
Jacket Color
Black
Voltage
600V
Insulation Material
SILICONE
Temp. Rating
150°C
Standards
CSA AWM;UL 3123

Description

NOTE: This item is priced per foot.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.