Zoro Homepage

2-1C RHH/LS CL B TNC LS0H, CTN BRD FT4 TELCOFLEX L3, 1000FT

  • Mfr # 56976001

  • Zoro # G1370705


product price: $1,346.99
/ea
Sold in multiples of 25 for $33,674.75
Item requires special delivery charges. A $187.80 per item surcharge will be applied.

Key Features

Color
Green
Conductor Size/Gauge
2 AWG
Type
Stranded
Material
Tinned or Coated Copper
Conductor Count
1 Conductor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56976001
Zoro #
G1370705
UPC #
-
Country of Origin
Unknown

Dimensions

Conductor Size/Gauge
2 AWG
Thickness
60 MILS (.060")

Details

Color
Green
Type
Stranded
Material
Tinned or Coated Copper
Conductor Count
1 Conductor
Jacketing Material
Cb-Cotton Braid
Temperature Rating
90 Degrees Centigrade
Screen/Shield
Unshielded
Voltage Range
600V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.