Zoro Homepage

20,000 No 5 Channel 3FT Section - Orange/Black

  • Mfr # 3111

  • Zoro # G115388397


product price: $567.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
20,000 lb/Axle
Number of Channels
5
Max. Cable Dia.
1-1/4 in
Color
Black, Orange
Length
3 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3111
Zoro #
G115388397
UPC #
810043320221
Country of Origin
United States

Dimensions

Max. Cable Dia.
1-1/4 in
Length
3 ft

Details

Item
Cable Protector
Load Capacity
20,000 lb/Axle
Number of Channels
5
Color
Black, Orange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.