Zoro Homepage

2/0-1C RHH/LS CL I TNC LS0H, NO BRD FT4 TELCOFLEX L2, 1000FT

  • Mfr # 56977201

  • Zoro # G1401575


product price: $16.99
/ea
Sold in multiples of 250 for $4,247.50
Item requires special delivery charges. A $13.60 per item surcharge will be applied.

Key Features

Color
Gray (Slate)
Type
Stranded
Screen/Shield
Unshielded
Material
Tinned or Coated Copper
Temperature Rating
90 Degrees Centigrade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56977201
Zoro #
G1401575
UPC #
-
Country of Origin
Unknown

Dimensions

Conductor Size/Gauge
2/0 AWG
Thickness
80 MILS (.080")

Details

Color
Gray (Slate)
Type
Stranded
Screen/Shield
Unshielded
Material
Tinned or Coated Copper
Temperature Rating
90 Degrees Centigrade
Jacketing Material
Unjacketed/Non-Sheathed
Voltage Range
600V
Conductor Count
1 Conductor
Product Type
Telco Power

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.