Shop SOUTHWIRE
See all product information
Create Account
200 ft. 4 Solid Bare Copper Building Wire
- Mfr # 10644302
- Zoro # G015827972
product price:Â
$
436.99
/ea
Free Shipping & Returns
Key Features
Conductor Material
Copper
Number of Conductors
1
Conductor Design
Solid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10644302
- Zoro #
- G015827972
- UPC #
- 32886334542
- Country of Origin
- United States
- Conductor Material
- Copper
- Number of Conductors
- 1
- Conductor Design
- Solid
Description
Amp Rating: 170 *Brand Name: Southwire *Cable or Wire Type: Bare Copper *Conductor Gauge: 4 *Conductor Material: Copper *Direct Burial: *Flame Retardant: *Ground Material: Copper *Insulation Material: *Jacket Material: *Number of Conductors: 1 *Produc
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.