
20W LED Dock Light, Head Only , 1700 lumens
Mfr # 111515
Zoro # G912311710
product price: $274.99
/ea
Free Shipping & Returns
Key Features
Width - Vehicle Lighting
5.25"
Lamp Guard Material
Metal
Length - Vehicle Lighting
8.75"
Amps
0.18
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
111515
Zoro #
G912311710
UPC #
786625000662
Country of Origin
China
Dimensions
Width - Vehicle Lighting
5.25"
Length - Vehicle Lighting
8.75"
Details
Lamp Guard Material
Metal
Amps
0.18
Color
Yellow
Description
1,700 Lumens
- •LED head with polycarbonate lens
- •60 ft beam of light
- •IP65 Rated for wet location use
- •No hot surfaces
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.