Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

21 cu in, Outlet Box Type, 1 Gang, Polycarbonate, Rectangular Shape

  • Mfr # MSBMMT1G

  • Zoro # G113760232


product price: $8.85
/ea

Key Features

Capacity
21 cu in
Box Type
Outlet
Material
Polycarbonate
Length
3.5 in
Overall Width
2.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MSBMMT1G
Zoro #
G113760232
UPC #
784297017704
Country of Origin
China

Dimensions

Length
3.5 in
Overall Width
2.4 in
Overall Depth
3.5 in
Conduit Size
1/2 in

Details

Capacity
21 cu in
Box Type
Outlet
Number of Gangs
1 Gang
Material
Polycarbonate
Box Shape
Rectangular
Color
Gray

Description

Romex Multi-Mount Outlet Box, Conduit Cable Entry, 4 Knockouts, 1/2 in Knockout, 1 Gangs, Rectangular Shape, 21 cu-in, Dimensions: 3.82 in H x 2.4 in W x 3.5 in D, Polycarbonate, Gray, Wall Mounting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.