Zoro Homepage

25 ft. 4 Solid Bare Copper Building Wire

  • Mfr # 10644325

  • Zoro # G615828010


product price: $59.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10644325
Zoro #
G615828010
UPC #
032886694547
Country of Origin
United States

Description

Amp Rating: 170 *Brand Name: Southwire *Cable or Wire Type: Bare Copper *Conductor Gauge: 4 *Conductor Material: Copper *Direct Burial: Yes *Flame Retardant: Yes *Ground Material: Copper *Insulation Material: *Jacket Material: Copper *Number of Conductor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.