Shop SOUTHWIRE
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
250' 103 BLK Serv Cord
Mfr # 55044801
Zoro # G016213668
product price:Â
$
943.99
/ea
Key Features
Trade Designation
SJEOOW
Jacket Material
CPE
Jacket Color
Black
Voltage
300 V
Standards
UL Listed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 55044801
- Zoro #
- G016213668
- UPC #
- 32886039607
- Country of Origin
- United States
Details
- Trade Designation
- SJEOOW
- Jacket Material
- CPE
- Jacket Color
- Black
- Voltage
- 300 V
- Standards
- UL Listed
Description
250', 103 SJEOOW, Black Service Cord, 300V, UL Listed, Boxed