Zoro Homepage

250' 185 Sprink Wire, 250PK

  • Mfr # 54705-04-08

  • Zoro # G407946670


product price: $220.99
/pk 250, $0.88/ea
Free Shipping & Returns

Key Features

Length
250 ft
Number of Conductors
5
Jacket Color
Black
Location
In Ground
Standards
UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54705-04-08
Zoro #
G407946670
UPC #
29892349080
Country of Origin
United States

Dimensions

Length
250 ft

Details

Item
Multi-Conductor Cable
Number of Conductors
5
Jacket Color
Black
Location
In Ground
Standards
UL Listed

Description

250', 185, Black Sprinkler Irrigation Control Wire, In Ground, UL Listed, Spooled

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.