Zoro Homepage

250 ft. 12/3 Solid Romex Type NM-B WG Non-Metallic Wire

  • Mfr # 63947855

  • Zoro # G916054255


product price: $377.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63947855
Zoro #
G916054255
UPC #
32886188978
Country of Origin
United States

Description

Amp Rating: 20 *Brand Name: Southwire *Cable or Wire Type: Romex Type NM-B WG Non-Metallic *Conductor Gauge: 12 *Conductor Material: Copper *Direct Burial: No *Flame Retardant: Yes *Ground Material: Copper *Insulation Material: Thermoplastic *Jacket Mater

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.