Zoro Homepage

25ft 16-3 Sjtw-A Orange Ext. Cord 3-Cond. Rou

  • Mfr # 172-02307

  • Zoro # G315761693


product price: $46.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
172-02307
Zoro #
G315761693
UPC #
29892023072
Country of Origin
China

Description

Sjtw-a orange ext. Cord 3-cond. Rou. -Conductor Size 1: 16/3 AWG. -Cable Marking: SJTW. -Length: 25 ft. -Color: Orange. -Voltage: 125 VAC. -Amps: 13 A. -No. of Outlets: 1. -Operating Temp.: -40 °F Min 140 °F Max. -Resistance: Oil Resistant Weather Resistant.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.