Shop SOUTHWIRE
See all product information
Create Account
28828255 12-2 Awg Non-Metallic Grounding Cable - 250 ft.
- Mfr # 28828255
- Zoro # G904016081
product price:Â
$
342.99
/ea
Free Shipping & Returns
Key Features
Length
13.5
Standards
Standards & ReferencesSouthwire Romex® Brand SIMpull® NM-B cable complies with the following:Listed per UL Standard 719UL 83 (Conductor Construction)ASTM B-3 and B-8Federal Specification A-A-59544National Electrical Code, NFPA 70REACH/RoHS Compliant
Height
2.5
Color
Yellow
Width
13.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 28828255
- Zoro #
- G904016081
- UPC #
- 32886163050
- Country of Origin
- China
Dimensions
- Length
- 13.5
- Height
- 2.5
- Width
- 13.5
- Size (Awg)
- 12
- Insulation Thickness (Mils)
- 15mils
- Nom. Width (Mils)
- 422mils
- Size (Awg or Kcmil)
- 12 AWG
- Nom. Height (Mils)
- 186mils
Details
- Standards
- Standards & ReferencesSouthwire Romex® Brand SIMpull® NM-B cable complies with the following:Listed per UL Standard 719UL 83 (Conductor Construction)ASTM B-3 and B-8Federal Specification A-A-59544National Electrical Code, NFPA 70REACH/RoHS Compliant
- Color
- Yellow
- No. of Grounds
- 1
- Applications
- No. of Strands
- 1
- No. of Conductors
- 2
- Construction
- Allowable Ampacity
- 20
Description
If you are a gadget lover, our Electronics catalog is your dream destination. Choose from hundreds of gadgets and accessories to suit different uses and add some entertainment, facility and convenience to your life.
Features- 12-2 Awg Non-Metallic Grounding Cable - 250 ft.
- High quality construction and modern designs
- Superior quality performance and reliability
- Dimension: 0.1 x 0.1 x 0.1 in.
- Cable/Wire Type: NM-B
- Commercial / Residential: Residential
- Conductor Gauge: 12
- Conductor Material: Copper
- Flame Retardant: Yes
- Grounded: Yes
- Indoor/Outdoor: Indoor
- Jacketed: Yes
- Number of Conductors: 2
- Outer Color: Yellow
- Stranded or Solid: Solid
- Wire Cut Type: Pre-Cut Length
- Wire/Cable Length (ft.): 250
- Weight: 24 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.