3 in Insulated Sealing Locknut for Rigid/IMC
- Mfr # LNS-300-I
- Zoro # G823397063
product price:Â
$
13.15
/ea
Key Features
Material
Zinc Plated Steel
Type
Sealing
Pipe Dia. (In.)
2.255
Standards
UL (Canada and US)
Trade Size
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LNS-300-I
- Zoro #
- G823397063
- UPC #
- 78429733669
- Country of Origin
- India
- Material
- Zinc Plated Steel
- Type
- Sealing
- Standards
- UL (Canada and US)
Dimensions
- Pipe Dia. (In.)
- 2.255
- Trade Size
- 3
Description
3 in, Steel, Rain Tight, Threaded, Sealing, Conduit Sealing Locknut
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.