Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 in. L Cable Protector Plate

  • Mfr # SP-3-UPC

  • Zoro # G116055779


product price: $0.87
/ea
Sold in multiples of 10 for $8.70

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SP-3-UPC
Zoro #
G116055779
UPC #
32886302558
Country of Origin
China

Description

Insulating: *Length: 3 *Material: Steel *Number in Package: 1 *Packaging Type: Boxed *Product Type: Cable Protector Plate *Sub Brand: *UL Listed: Yes *Brand Name: Southwire *CSA Listed: *Color: Silver *Depth: 1-1/2 *Diameter: *ETL Listed:

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.