Zoro Homepage

300 Lumen LED Head Lamp

  • Mfr # HL1030SW

  • Zoro # G712314843


product price: $30.69
/ea
Sold in multiples of 6 for $184.14

Key Features

Body Color
Black
Lumens
300
Length
2.67"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HL1030SW
Zoro #
G712314843
UPC #
32886721731
Country of Origin
China

Dimensions

Length
2.67"

Details

Body Color
Black
Lumens
300

Description

300-30 lumen flood output


  • •120 lumen spot light
  • •Up to 30 hours of runtime
  • •Smooth dimming feature by holding down the power button
  • •1P20 rated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.