Zoro Homepage
This item is Discontinued.
Southwire Southwire 31212S 930F 12-1 Infrared 2 Laser Thermometer T6D-31212S

Southwire 31212S 930F 12-1 Infrared 2 Laser Thermometer (Discontinued)

  • Mfr # T6D-31212S
  • Zoro # G804167784
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T6D-31212S
Zoro #
G804167784
UPC #
32886710285
Country of Origin
China

Description

Southwire's newest dual-laser IR thermometer, the 31212S, is designed for the professional because it's accurate, rugged, and easy-to-use. Perfect for everyday use but loaded with advanced features for ultimate flexibility. Customers appreciate the extra-large, backlit temperature display that's easy to see in almost any environment.

Features
  • Designed for the professional
  • Dual-laser targeting for precise aiming
  • 12:1 optics for extra-long distance accuracy
  • Extra large, uncluttered, backlit temperature display
  • Adjustable emissivity - higher accuracy when measuring different materials
  • Displays temperature in °F or C
  • Protective carrying pouch included
  • Continuous Measurement Built-in tripod mount and LOCK Mode
  • High and Low Temperature Alarms
  • MAX, MIN, AVE, DIF Modes
Specifications
  • Measurement Accuracy: +/- 3.6F
  • Dimension: 6.6" x 1.9" x 3.5"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.