This item is Discontinued.

Southwire 315'6 Str Bare GRNDWire, 315PK 10665803

315'6 Str Bare GRNDWire, 315PK (Discontinued)

  • Mfr # 10665803
  • Zoro # G807946614
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10665803
Zoro #
G807946614
UPC #
32886335105
Country of Origin
United States

Dimensions

Size (Awg or Kcmil)
6 AWG

Details

Standards
Standards & ReferencesSouthwire's bare copper wire and cable meets or exceeds the following ASTM specifications:• B-8 Concentric-Lay-Stranded Hard, Medium-Hard or Soft Copper Conductor.
Construction
ConstructionBare Copper, stranded. Unilay construction. Soft-drawn temper.
Stranding Class
B
Rated Strength (Lbs)
794lbs
No. of Strands
7
Strand Type
CONV
Nom. Od (Mils)
183mils
Applications
ApplicationStranded conductor of greater flexibility (class B) is suitable for uninsulated hook up, jumpers, and grounds in electrical construction.
Allowable Ampacity
130
Dc Resistance At 20°C (Ohms/1000')
0.403ohms/1000'
Temper
SD

Description

315' 6 Gauge Stranded Bare Grounding Wire, Copper

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.