3/4 in. D X 100 ft. L Steel Flexible Electrical Conduit For LFMC

  • Mfr # 55082703

  • Zoro # G916055801


product price:  $456.99
/ea
Free Shipping & Returns

Key Features

Jacket Color
Gray
Material
Steel
Nominal Length
100 ft
Trade Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
55082703
Zoro #
G916055801
UPC #
32886042324
Country of Origin
United States

Dimensions

Nominal Length
100 ft
Trade Size
3/4 in

Details

Jacket Color
Gray
Material
Steel

Description

Fitting Type: *Length: 100 *Material: Steel *Maximum Voltage: 600 *Packaging Type: Pack *Product Type: Flexible Electrical Conduit *Schedule Type Number: *Sub Brand: *UL Listed: Yes *Brand Name: Southwire *CSA Listed: *Color: *Conduit Compatibility:

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.