Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

350-1C RHH/LS CL B TNC LS0H, CTN BRD FT4 TELCOFLEX L3, 1000FT

  • Mfr # 56980801

  • Zoro # G0995706


product price: $45.89
/ea
Sold in multiples of 25 for $1,147.25
Item requires special delivery charges. A $21.60 per item surcharge will be applied.

Key Features

Color
Gray (Slate)
Screen/Shield
Unshielded
Voltage Range
600V
Material
Tinned or Coated Copper
Conductor Count
1 Conductor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
56980801
Zoro #
G0995706
UPC #
-
Country of Origin
Unknown

Dimensions

Conductor Size/Gauge
350 KCMIL (AKA MCM)
Thickness
95 MILS (.095")

Details

Color
Gray (Slate)
Screen/Shield
Unshielded
Voltage Range
600V
Material
Tinned or Coated Copper
Conductor Count
1 Conductor
Product Type
Telco Power
Temperature Rating
90 Degrees Centigrade
Type
Stranded
Jacketing Material
Cb-Cotton Braid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.