
350-1C RHH/LS CL I TNC LS0H, NO BRD FT4 TELCOFLEX L2, 1000FT
Mfr # 56980401
Zoro # G0993974
product price: $42.69
/eaSold in multiples of 250 for $10,672.50
Item requires special delivery charges. A $2.16 per item surcharge will be applied.
Key Features
Color
Red
Voltage Range
600V
Thickness
95 MILS (.095")
Conductor Size/Gauge
350 KCMIL (AKA MCM)
Material
Tinned or Coated Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
56980401
Zoro #
G0993974
UPC #
-
Country of Origin
Unknown
Dimensions
Thickness
95 MILS (.095")
Conductor Size/Gauge
350 KCMIL (AKA MCM)
Details
Color
Red
Voltage Range
600V
Material
Tinned or Coated Copper
Type
Stranded
Jacketing Material
Unjacketed/Non-Sheathed
Product Type
Telco Power
Conductor Count
1 Conductor
Screen/Shield
Unshielded
Temperature Rating
90 Degrees Centigrade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.