
4-1C RHH/LS CL B TNC LS0H, CTN BRD FT4 TELCOFLEX L3, 1000FT
Mfr # 56982601
Zoro # G1406624
product price: $955.99
/eaSold in multiples of 250 for $238,997.50
Item requires special delivery charges. A $18.78 per item surcharge will be applied.
Key Features
Color
Gray (Slate)
Conductor Size/Gauge
4 AWG
Material
Tinned or Coated Copper
Product Type
Telco Power
Type
Stranded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
56982601
Zoro #
G1406624
UPC #
-
Country of Origin
Unknown
Dimensions
Conductor Size/Gauge
4 AWG
Thickness
60 MILS (.060")
Details
Color
Gray (Slate)
Material
Tinned or Coated Copper
Product Type
Telco Power
Type
Stranded
Conductor Count
1 Conductor
Temperature Rating
90 Degrees Centigrade
Jacketing Material
Cb-Cotton Braid
Voltage Range
600V
Screen/Shield
Unshielded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.