Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 51/64 in Cable Stripper 24 to 18 AWG

  • Mfr # 58746240

  • Zoro # G9535508


product price: $18.59
/ea

Key Features

Capacity
24 to 18 AWG
Overall Length
4 3/4 in
Handle Type
Ergonomic
Insulated
No
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58746240
Zoro #
G9535508
UPC #
32886935350
Country of Origin
China

Dimensions

Overall Length
4 3/4 in
Length (In.)
1-1/2"
Maximum Wire/Cable Diameter
18 ga
Minimum Wire/Cable Diameter
24 ga

Details

Item
Cable Stripper
Capacity
24 to 18 AWG
Handle Type
Ergonomic
Insulated
No
Number of Pieces
1
Application
Stripping
Features
Trigger Design Makes the Tool Easy to Control
Insulated / Uninsulated
Uninsulated
Includes
Coax Trigger Strip Tool
Functions
Strip Only
Adjustable
No
Handle Material
Plastic
Cable Type
Coaxial
Tether Capable
Not Tether Capable
For Wire/Cable Type
Coax Cable
Handle Style
Standard
Type
Electrical Cable Strippers
Tether Style
Not Tether Capable
Tether Ready
No
Minimum Stripping Capacity - Stranded Wire
24 AWG
Body Material
Plastic
Grip Style
Standard Cushion
Maximum Stripping Capacity - Stranded Wire
18 AWG
Tool Functions
Cut
Maximum Stripping Capacity - Solid Wire
18 AWG
Stripping Capacity- Stranded Wire
18 AWG, 20 AWG, 22 AWG, 24 AWG
Adjustment Mechanism
None
Stripping Capacity - Solid Wire
18 AWG, 20 AWG, 22 AWG, 24 AWG
Minimum Stripping Capacity - Solid Wire
24 AWG
For Cable Designation
RG-59, RG-6
Weight
0.1 lb
Stripping Capacity- Cable
RG59, RG6, RG6Q
Cutting Capacities
24 to 18 AWG

Description

If you are looking for a cable stripper that can strip cables of 24 to 18 AWG, the Southwire Company 58746240 Cable Stripper is what you need. This cable stripper has a capacity of stripping wires of 24 to 18 AWG. It has an overall length of 4 51/64 in., and can be used for coaxial cables. The handle material is plastic, and it has a trigger handle type. There are no functions on this tool except for stripping, and it only works with coaxial cables. If you want a simple tool that strips coaxial cables efficiently, the Southwire Company Cable Stripper will meet your needs perfectly.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.