Zoro Homepage

4/0-1C RHH/LS CL I TNC LS0H, CTN BRD FT4 TELCOFLEX L4, 1000FT

  • Mfr # 56985301

  • Zoro # G1406466


product price: $29.49
/ea
Sold in multiples of 250 for $7,372.50
Item requires special delivery charges. A $18.78 per item surcharge will be applied.

Key Features

Color
Red
Conductor Count
1 Conductor
Temperature Rating
90 Degrees Centigrade
Jacketing Material
Cb-Cotton Braid
Voltage Range
600V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56985301
Zoro #
G1406466
UPC #
-
Country of Origin
Unknown

Dimensions

Conductor Size/Gauge
4/0 AWG
Thickness
80 MILS (.080")

Details

Color
Red
Conductor Count
1 Conductor
Temperature Rating
90 Degrees Centigrade
Jacketing Material
Cb-Cotton Braid
Voltage Range
600V
Type
Stranded
Screen/Shield
Unshielded
Material
Tinned or Coated Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.