4/0 AWG, UL 3591 Lead Wire, 259 Strand, 105C, 1kV, Tinned copper, CSPE, Black, 30128, Sold per FT
- Mfr # 57039501
- Zoro # G614913793
product price:Â
$
14.59
/ea
Sold in multiples of 15 for
$218.85
Key Features
Conductor Material
Tinned Copper
Jacket Color
Black
Nominal Outside Dia.
0.521 in
Voltage
1kV
Insulation Material
CSPE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 57039501
- Zoro #
- G614913793
- UPC #
- -
- Country of Origin
- United States
- Item
- Lead Wire
- Conductor Material
- Tinned Copper
- Jacket Color
- Black
- Voltage
- 1kV
- Insulation Material
- CSPE
- Conductor Design
- Stranded
- Temp. Rating
- 105°C
- Standards
- CSA CL1053;UL 3591
Dimensions
- Nominal Outside Dia.
- 0.521 in
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.