Zoro Homepage

5,500 Lumen LED Floor Stand Work Light

  • Mfr # 9125

  • Zoro # G312314816


product price: $369.99
/ea
Free Shipping & Returns

Key Features

Voltage
125
Lumens
5500
Width
20"
Color
Yellow
Length
14"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9125
Zoro #
G312314816
UPC #
811409020182
Country of Origin
China

Dimensions

Width
20"
Length
14"

Details

Voltage
125
Lumens
5500
Color
Yellow
Housing Material
Metal, Glass

Description

The brightest and most durable LED work light available in the construction marketplace


  • •5,500 lumens and 5.6K color temperature
  • •ETL/cETL for Wet Locations
  • •110% LED Efficient Driver
  • •50,000 Hour Rated LED's
  • •Integrated 5 Ft. 18/3 SJTW Power Cord
  • •Includes 200lb Rated Magnet on Back for instant mounting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.