Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5,500 Lumen LED Single Head Work Light on Tripod

  • Mfr # 9750

  • Zoro # G912314841


product price: $409.99
/ea
Free Shipping & Returns

Key Features

Voltage
125
Lumens
5500
Housing Material
Metal, Glass
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9750
Zoro #
G912314841
UPC #
811409020199
Country of Origin
China

Details

Voltage
125
Lumens
5500
Housing Material
Metal, Glass
Color
Yellow

Description

The brightest and most durable LED work light available in the construction marketplace


  • •5,500 lumens and 5.6K color temperature
  • •ETL/cETL for Wet Locations
  • •110% LED Efficient Driver
  • •50,000 Hour Rated LED's
  • •Integrated 5 Ft. 18/3 SJTW Power Cord
  • •All steel stand and components with adjustable telescoping masts

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.