Zoro Homepage

50 ft. 12/1 Stranded THHN Building Wire

  • Mfr # 22964183

  • Zoro # G115828039


product price: $32.69
/ea
Sold in multiples of 2 for $65.38

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22964183
Zoro #
G115828039
UPC #
32886918179
Country of Origin
United States

Description

Amp Rating: 20 *Brand Name: Southwire *Cable or Wire Type: THHN *Conductor Gauge: 12 *Conductor Material: Copper *Direct Burial: No *Flame Retardant: Yes *Ground Material: Copper *Insulation Material: PVC: Thermoplastic *Jacket Material: PVC *Number of Co

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.