Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

50 Ft. 14 AWG Solid Red THHN Electrical Wire

  • Mfr # 11581683

  • Zoro # G121872965


product price: $34.99
/ea

Key Features

Standards
UL (Underwriters Laboratories) listed
Voltage
600 volt
Trade Designation
THHN
Wire Size
14 AWG
Temp. Rating
90 degrees Celsius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11581683
Zoro #
G121872965
UPC #
32886918292
Country of Origin
United States

Dimensions

Wire Size
14 AWG

Details

Standards
UL (Underwriters Laboratories) listed
Voltage
600 volt
Trade Designation
THHN
Temp. Rating
90 degrees Celsius
Insulation Material
PVC (polyvinyl chloride)
Jacket Material
nylon

Description

90 degrees Celsius small diameter general-purpose 600 volt building wire to be used as power lighting and control wiring. Suitable for use in conduit and raceways. Solid copper with flame-retardant PVC (polyvinyl chloride) insulation and nylon jacket. Resistant to oil gasoline chemicals and abrasion. UL (Underwriters Laboratories) listed.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.