Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

50 ft. 14 Solid THHN Building Wire

  • Mfr # 11581683

  • Zoro # G815828070


product price: $26.79
/ea

Key Features

Conductor Material
Copper
Trade Designation
THHN
Jacket Material
PVC
Conductor Design
Solid
Insulation Material
Thermoplastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11581683
Zoro #
G815828070
UPC #
032886918292
Country of Origin
United States

Details

Conductor Material
Copper
Trade Designation
THHN
Jacket Material
PVC
Conductor Design
Solid
Insulation Material
Thermoplastic

Description

Amp Rating: 15 *Brand Name: Southwire *Cable or Wire Type: THHN *Conductor Gauge: 14 *Conductor Material: Copper *Direct Burial: *Flame Retardant: No *Ground Material: Copper *Insulation Material: Thermoplastic *Jacket Material: PVC *Number of Conductors

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.