
500 ' 10 AWG Solid Black THHN Electrical Wire
Mfr # 11595657
Zoro # G521888320
product price: $317.99
/ea
Free Shipping & Returns
Key Features
Insulation Material
PVC
Voltage
600 volts
Wire Size
10 AWG
Trade Designation
THHN
Conductor Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11595657
Zoro #
G521888320
UPC #
32886846014
Country of Origin
United States
Dimensions
Wire Size
10 AWG
Details
Insulation Material
PVC
Voltage
600 volts
Trade Designation
THHN
Conductor Material
Copper
Temp. Rating
90 degrees Celsius
Conductor Design
Solid
Jacket Material
Nylon
Description
90 degrees Celsius small diameter general-purpose 600 volt building wire to be used as power lighting and control wiring. Suitable for use in conduit and raceways. Solid copper with flame-retardant PVC (polyvinyl chloride) insulation and nylon jacket. Resistant to oil gasoline chemicals and abrasion. UL (Underwriters Laboratories) listed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.